SECO

SECO Seco hk150-040-mega

  • ERIKS:23741604
Image 1
Save to list

€168.78/ pieceexcl. VAT

€204.22incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
15 mm
Shaft Diameter
12 mm
Total length
65 mm
Head diameter
4 mm