SECO

SECO Seco hk150-025-mega

  • ERIKS:23741603
Image 1
Save to list

€212.43/ pieceexcl. VAT

€257.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
20 mm
Shaft Diameter
14 mm
Total length
80 mm
Head diameter
2.5 mm