SECO

SECO Seco hk100-050-mega

  • ERIKS:23741593
Image 1
Save to list

€250.26/ pieceexcl. VAT

€302.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
30 mm
Shaft Diameter
16 mm
Total length
90 mm
Head diameter
5 mm