SECO

SECO Seco hk100-030-mega

  • ERIKS:23741592
Image 1
Save to list

€217.28/ pieceexcl. VAT

€262.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
30 mm
Shaft Diameter
14 mm
Total length
90 mm
Head diameter
3 mm