SECO

SECO Seco hk050-105-mega

  • ERIKS:23741587
Image 1
Save to list

€378.30/ pieceexcl. VAT

€457.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
55.0 mm
Shaft Diameter
20 mm
Total length
115 mm
Head diameter
10 mm