SECO

SECO Seco hk050-103-mega

  • ERIKS:23741586
Image 1
Save to list

€242.50/ pieceexcl. VAT

€293.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
32.0 mm
Shaft Diameter
16 mm
Total length
90 mm
Head diameter
10 mm