SECO

SECO Seco hk030-083-mega

  • ERIKS:23741574
Image 1
Save to list

€174.60/ pieceexcl. VAT

€211.27incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
30.0 mm
Shaft Diameter
12 mm
Total length
80 mm
Head diameter
8 mm