SECO

SECO Seco hk030-065-mega

  • ERIKS:23741573
Image 1
Save to list

€215.34/ pieceexcl. VAT

€260.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
55.0 mm
Shaft Diameter
12 mm
Total length
110 mm
Head diameter
6 mm