SECO

SECO Seco hk020-050-mega

  • ERIKS:23741562
Image 1
Save to list

€137.74/ pieceexcl. VAT

€166.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
30.0 mm
Shaft Diameter
8 mm
Total length
75 mm
Head diameter
5 mm