SECO

SECO Seco 980tl020-mega

  • ERIKS:23739415
Image 1
Save to list

€93.51/ pieceexcl. VAT

€113.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
0.15 mm
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
1 mm