SECO

SECO Seco 905008-mega-t

  • ERIKS:23734116
  • Manufacturer:9140000000103
Image 1
Save to list

€81.09/ pieceexcl. VAT

€98.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
1.2 mm
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
0.8 mm