SECO

SECO Seco 421100r080z2-mega-t

  • ERIKS:23735951
Image 1
Save to list

€159.08/ pieceexcl. VAT

€192.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
12 mm
Shaft Diameter
10 mm
Total length
80 mm
Head diameter
10 mm