SECO

SECO Seco 413l010-mega-t

  • ERIKS:11922684
Image 1
Save to list

€101.85/ pieceexcl. VAT

€123.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
0.8 mm
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
1 mm