SECO

SECO Seco 40200-hemi

  • ERIKS:23734065
  • Manufacturer:9136000000106
Image 1
Save to list

€545.14/ pieceexcl. VAT

€659.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
25 mm
Shaft Diameter
20 mm
Total length
100 mm
Head diameter
0 mm