SECO

SECO Seco 40160-hemi

  • ERIKS:23734063
  • Manufacturer:9136000000106
Image 1
Save to list

€389.94/ pieceexcl. VAT

€471.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
20 mm
Shaft Diameter
16 mm
Total length
90 mm
Head diameter
60 mm