SECO

SECO Seco 40120-hemi

  • ERIKS:23734062
Image 1
Save to list

€225.04/ pieceexcl. VAT

€272.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
16 mm
Shaft Diameter
12 mm
Total length
90 mm
Head diameter
20 mm