SECO

SECO Seco 40100-hemi

  • ERIKS:23734061
  • Manufacturer:9131000000101
Image 1
Save to list

€161.99/ pieceexcl. VAT

€196.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
14 mm
Shaft Diameter
10 mm
Total length
80 mm
Head diameter
0 mm