SECO

SECO Seco 40080-hemi

  • ERIKS:23734060
  • Manufacturer:9131000000101
Image 1
Save to list

€136.77/ pieceexcl. VAT

€165.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
10 mm
Shaft Diameter
8 mm
Total length
70 mm
Head diameter
80 mm