SECO

SECO Seco 40060-hemi

  • ERIKS:23734058
  • Manufacturer:9131000000101
Image 1
Save to list

€104.76/ pieceexcl. VAT

€126.76incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
65 mm
Head diameter
60 mm