SECO

SECO Seco 40050-hemi

  • ERIKS:23734043
Image 1
Save to list

€87.69/ pieceexcl. VAT

€106.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
8 mm
Shaft Diameter
5 mm
Total length
50 mm
Head diameter
50 mm