SECO

SECO Seco 40040-hemi

  • ERIKS:23734036
  • Manufacturer:9131000000101
Image 1
Save to list

€81.58/ pieceexcl. VAT

€98.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
5 mm
Shaft Diameter
4 mm
Total length
50 mm
Head diameter
40 mm