SECO

SECO Seco 40020-hemi

  • ERIKS:23734034
  • Manufacturer:9131000000101
Image 1
Save to list

€68.87/ pieceexcl. VAT

€83.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
3 mm
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
20 mm