SECO

SECO Seco 170080r020.0-mega-64

  • ERIKS:11923122
Image 1
Save to list

€82.74/ pieceexcl. VAT

€100.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
8.0 mm
Shaft Diameter
8 mm
Total length
55 mm
Head diameter
8 mm