SECO

SECO Seco 160080-mega-64

  • ERIKS:23743264
Image 1
Save to list

€195.94/ pieceexcl. VAT

€237.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
6.2 mm
Shaft Diameter
8 mm
Total length
85 mm
Head diameter
8 mm