SECO

SECO Seco 160050-mega-64

  • ERIKS:23743262
Image 1
Save to list

€142.59/ pieceexcl. VAT

€172.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SECO
Maximum working length
3.9 mm
Shaft Diameter
5 mm
Total length
70 mm
Head diameter
5 mm