

€13,322.27/ pieceexcl. VAT
€16,119.95incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ERCI |
Shaft diameter | 4.15/16 in |
Outer Diameter | 230.15 mm |
Width | 184.15 mm |
Outer ring width | 95.25 mm |
With sealing | Yes |
Limiting speed | 1000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |