

€2,747.53/ pieceexcl. VAT
€3,324.51incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ERCI |
Shaft diameter | 2.15/16 in |
Outer Diameter | 136.5 mm |
Width | 114.3 mm |
Outer ring width | 50.8 mm |
With sealing | Yes |
Limiting speed | 1750 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |