

€2,039.80/ pieceexcl. VAT
€2,468.16incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ERCI |
Shaft diameter | 2.7/16 in |
Outer Diameter | 121.41 mm |
Width | 101.6 mm |
Outer ring width | 45.72 mm |
With sealing | Yes |
Limiting speed | 2000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |