

€854.07/ pieceexcl. VAT
€1,033.42incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST-T |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1.25 INH |
Shaft diameter | 2.7/16 in |
Length | 142.88 mm |
Height | 146.05 mm |
Width | 27 mm |
Shaft height | 130.18 mm |
Bearing | Ball Bearing |
Housing | One Piece |