




€483.93/ pieceexcl. VAT
€585.56incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST-T |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.7/16 in |
Length | 128.52 mm |
Height | 101.6 mm |
Shaft height | 77.72 mm |