




€465.21/ pieceexcl. VAT
€562.90incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST-T |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 36.51 mm |
Shaft diameter | 1.7/16 in |
Length | 100.01 mm |
Height | 101.6 mm |
Width | 45.97 mm |
Shaft height | 88.9 mm |
Outer Diameter | 47.22 mm |
Bearing | Ball Bearing |
Housing | One Piece |