

€520.81/ pieceexcl. VAT
€630.18incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST-T |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 35 mm |
Length | 100 mm |
Height | 172.97 mm |
Shaft height | 89 mm |