SEALMASTER

SEALMASTER Take-Up Unit Skwezloc Locking Collar MST-20T

  • ERIKS:23984977
  • Manufacturer:662461029534
Image 1
Overview

This product features a powder-coated cast iron housing with medium duty ball bearings and concentric locking for precise alignment.

Features
  • Felt labyrinth seal ensures efficient lubrication and longer lifespan
  • Unique retainer design allows 360° grease circulation for better lubrication retention
  • Concentric locking provides near-perfect alignment and stability
Application & Usage
  • Compatible with systems requiring a robust and durable bearing housing
  • Ideal for applications needing fixed misalignment control
  • Used with equipment requiring high-speed ball bearings
Save to list

€481.89/ pieceexcl. VAT

€583.09incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MST-T
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
100.01 mm
Height
172.97 mm
Width
45.97 mm
Shaft height
88.9 mm
Bearing
Ball Bearing