




€1,418.26/ pieceexcl. VAT
€1,716.09incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1 1/4 INH |
Shaft diameter | 80.96 mm |
Shaft diameter | 3.3/16 in |
Length | 182.56 mm |
Height | 184.15 mm |
Width | 85.85 mm |
Shaft height | 165.1 mm |
Outer Diameter | 99.62 mm |
Bearing | Ball Bearing |
Housing | One Piece |