

€706.55/ pieceexcl. VAT
€854.93incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 2.3/16 in |
Length | 127 mm |
Height | 147.57 mm |
Shaft height | 130.18 mm |
Outer Diameter | 69.06 mm |
Housing | One Piece |