SEALMASTER

SEALMASTER Take-Up Unit Setscrew Locking ST-32R

  • ERIKS:23989889
  • Manufacturer:662461006283
Image 1
Image 2
Image 1
Image 2
Overview

This take-up block bearing offers static misalignment capability and high load ratings with a powder-coated cast iron housing for extended durability.

Features
  • PPS cage material and black oxide finish improve durability in harsh conditions
  • Relubrication capability extends service intervals and reduces maintenance downtime
  • Land riding retainer allows for better grease circulation and lubrication
  • Felt labyrinth seal improves resistance to contaminants and moisture
  • Powder-coated housing enhances protection against environmental damage
Application & Usage
  • Compatible with heavy-duty conveyor systems requiring reliable performance
  • Ideal for systems with speeds up to 3550 rpm
  • Used in applications requiring static misalignment tolerance
Save to list

€621.29/ pieceexcl. VAT

€751.76incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ST
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/4 INH
Shaft diameter
2 in
Length
114.3 mm
Height
117.6 mm
Width
55.63 mm
Shaft height
101.6 mm
Outer Diameter
62.71 mm