




€562.46/ pieceexcl. VAT
€680.58incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 1.15/16 in |
Length | 114.3 mm |
Height | 90.68 mm |
Width | 55.63 mm |
Shaft height | 101.6 mm |
Bearing | Ball Bearing |