SEALMASTER

SEALMASTER Take-Up Unit Setscrew Locking ST-24

  • ERIKS:23440931
  • Manufacturer:662461006207
Image 1
Image 2
Image 1
Image 2
Overview

This product has a packaged length of 4.63 inches and a height of 7.50 inches.

Features
  • Packaged height of 7.50 inches accommodates a range of installation requirements and space constraints
  • Packaged length of 4.63 inches enables efficient storage and handling during distribution
Application & Usage
  • Compatible with domestic supply chains prioritising US-manufactured components
  • Ideal for storage solutions in manufacturing and assembly facilities
  • Used with industrial packaging and shipping operations requiring defined dimensions
Save to list

€480.42/ pieceexcl. VAT

€581.31incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ST
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/4 INH
Shaft diameter
38.1 mm
Shaft diameter
1.1/2 in
Length
109.54 mm
Height
190.5 mm
Width
54.1 mm
Shaft height
101.6 mm
Outer Diameter
52.4 mm
Bearing
Ball Bearing
Housing
One Piece