SEALMASTER

SEALMASTER Take-Up Unit Setscrew Locking ST-23 RM

  • ERIKS:23989801
  • Manufacturer:662461332733
Image 1
Overview

This fixed take-up block ball bearing unit features a Cast Iron housing with a wide slot, utilising a straight bore and a concentric shaft locking mechanism. It is lubricated for life with Lithium Complex NLGI 2 Grease and has a maximum speed of $6500\text{rpm}$, with static misalignment capability up to $\pm2.0^{\circ}$. The inner race is zone-hardened and the cage material is PPS.

Features
  • Wide slot take-up block design enables precise belt tensioning and shaft positioning adjustments
  • Zone-Hardened inner race provides enhanced wear resistance for extended service life
  • $\pm2.0^{\circ}$ static misalignment capability accommodates mounting imperfections, ensuring proper function
  • Lubed for Life design eliminates the need for relubrication, reducing ongoing maintenance costs
  • Concentric shaft locking minimises vibration and provides secure shaft grip without damage
Application & Usage
  • Compatible with high-speed processing equipment operating up to $6500\text{rpm}$
  • Ideal for agricultural machinery subject to minor static shaft misalignment
  • Used with conveyor systems requiring belt tension adjustment and reliable shaft support
Save to list

€470.82/ pieceexcl. VAT

€569.69incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ST RM
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
1.7/16 in
Length
100.01 mm
Height
101.6 mm
Shaft height
88.9 mm
Bearing
Ball Bearing
Housing
Take-Up Block