




€860.07/ pieceexcl. VAT
€1,040.68incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1.25 INH |
Shaft diameter | 60 mm |
Length | 142.88 mm |
Height | 119.13 mm |
Width | 65.02 mm |
Shaft height | 130.18 mm |
Bearing | Ball Bearing |
Housing | Take-Up Block |