




€392.85/ pieceexcl. VAT
€475.35incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ST |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.1/4 in |
Length | 100.01 mm |
Height | 101.6 mm |
Width | 44.45 mm |
Shaft height | 88.9 mm |
Outer Diameter | 47.22 mm |
Bearing | Ball Bearing |
Housing | Take-Up Block |