

€387.21/ pieceexcl. VAT
€468.52incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MST |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Length | 87.31 mm |
Height | 101.6 mm |
Shaft height | 88.9 mm |
Outer Diameter | 112.78 mm |
Housing | Take-Up Block |