

€1,161.17/ pieceexcl. VAT
€1,405.02incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRSTF-PN RMW |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 1.1/2 in |
Length | 130.3 mm |
Outer Diameter | 52.58 mm |
Housing | Flange Block |