

€809.90/ pieceexcl. VAT
€979.98incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRSTF-PN RMW |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 1 in |
Length | 96.77 mm |
Height | 88.9 mm |
Width | 35.05 mm |
Outer Diameter | 34.93 mm |
Bearing | Ball Bearing |
Housing | Take-Up Block |