




€156.28/ pieceexcl. VAT
€189.10incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SBG-S |
Inner Diameter | 25.4 mm |
Outer Diameter | 44.45 mm |
Width | 25.4 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |