SEALMASTER

SEALMASTER Spherical plain bearing SBG 14SA

  • ERIKS:23987374
  • Manufacturer:662288722700
Image 1
Image 2
Image 1
Image 2
SBG-SA series utilize an alloy steel, heat treated outer race with protective coating for corrosion resistance and alloy steel, heat treated, chrome plated ball for wear resistance properties and has a groove in ball ID and interconnecting hole to facilitate lubrication from the shaft into the bearing.
Save to list

€194.48/ pieceexcl. VAT

€235.32incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SBG-SA
Inner Diameter
22.225 mm
Outer Diameter
39.688 mm
Width
22.23 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel