




€51.08/ pieceexcl. VAT
€61.81incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SBG-S |
Inner Diameter | 4.826 mm |
Outer Diameter | 14.288 mm |
Width | 7.14 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |