SEALMASTER

SEALMASTER Spherical plain bearing Requiring maintenance Steel/steel SBG 16SA

  • ERIKS:23987378
  • Manufacturer:662288722717
Image 1
Image 2
Image 1
Image 2
SBG-SA series utilize an alloy steel, heat treated outer race with protective coating for corrosion resistance and alloy steel, heat treated, chrome plated ball for wear resistance properties and has a groove in ball ID and interconnecting hole to facilitate lubrication from the shaft into the bearing.
Save to list

€204.10/ pieceexcl. VAT

€246.96incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SBG-SA
Inner Diameter
25.4 mm
Outer Diameter
44.45 mm
Width
25.4 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel