




€98.33/ pieceexcl. VAT
€118.98incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SBG-SA |
Inner Diameter | 15.875 mm |
Outer Diameter | 30.163 mm |
Width | 15.88 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |