




€48.48/ pieceexcl. VAT
€58.66incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | COM |
Inner Diameter | 12.7 mm |
Outer Diameter | 25.4 mm |
Width | 12.7 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |